Shop All Adhesive Discs
Mirka
PSA Disc, Autobox, 6", P120, PK100
Mfr # 23-379-120
Zoro # G1689097
product price: $53.99
/pk 100, $0.54/ea
Sold in multiples of 7 for $377.93
$377.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Product Information
- Brand Mirka
- MFR # 23-379-120
- Zoro # G1689097
- UPC # 842028004086
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Autobox Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Autobox,6 In.,P120,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Discs, 3 In, 60, TR, PK50 (7000045172)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 36 G, AlO, PK25 (66261100335)
- CLESCO 1/2" X 2" Sanding Sleeve 50 Grit A/O, Pk6 (SS-008032-050A6)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91015)
- MIRKA PSA Disc, 5", P320, PK100 (23-388-320)
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- MIRKA PSA, Disc Roll, 5", P600, PK100 (23-314-600)
- MIRKA PSA, Disc Roll, 5", P400, PK100 (23-314-400)
- MIRKA PSA Disc, 5", P500, PK100 (23-332-500)
- MIRKA PSA Disc, 5", P320, PK100 (23-332-320)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 50G, X-Weight, PK 10 (201353)
- Mirka Adhesive Discs