Shop All Adhesive Discs
Mirka
PSA Disc, 5", P220, PK100
Mfr # 23-332-220
Zoro # G1688701
product price: $36.39
/pk 100, $0.36/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Product Information
- Brand Mirka
- MFR # 23-332-220
- Zoro # G1688701
- UPC # 842028003232
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P220 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P220,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Jepuflex Antistatic 3" X 75' Grip P40 (44-325-040)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Crs, AlO (62016)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #150 (320-400 Grit Scratch) Purple (P-106124)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #120 (M-160425)
- MIRKA PSA, Disc Roll, 5", P100, PK100 (23-314-100)
- MIRKA PSA, Vacuum Disc, 5", 5H, P100, PK100 (23-321-100)
- MIRKA PSA, Vacuum Disc, 5", 8H, P400, PK100 (23-320-400)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- MIRKA PSA, Disc Roll, 5", P600, PK100 (23-314-600)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 36 Grit (30438)
- Mirka Adhesive Discs