Shop All Adhesive Discs
Mirka
PSA Disc, 5", P180, PK100
Mfr # 23-332-180
Zoro # G1688519
product price: $35.69
/pk 100, $0.36/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Product Information
- Brand Mirka
- MFR # 23-332-180
- Zoro # G1688519
- UPC # 842028003225
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P180 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P180,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC21218 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21218)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"X7/8" 36/60G (06A462)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (113952)
- MIRKA PSA Finessing Disc, 1.25", 2500, PK1000 (21-300-2500)
- MIRKA PSA, Vacuum Disc, 5", 5H, P100, PK100 (23-321-100)
- MIRKA PSA, Vacuum Disc, 5", 8H, P100, PK100 (23-320-100)
- MIRKA PSA Disc, Roll, 6", P220, PK100 (23-342-220)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- PASCO Sanding Disc 5-in W x 5-in L 320-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05320.DWT)
- Mirka Adhesive Discs