Shop All Adhesive Discs
Mirka
PSA Disc, 5", P150, PK100
Mfr # 23-388-150
Zoro # G1689088
product price: $39.79
/pk 100, $0.40/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Product Information
- Brand Mirka
- MFR # 23-388-150
- Zoro # G1689088
- UPC # 842028004208
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Abrasive Paper |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P150 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P150,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #400 (Festool 5x9) (M-177957)
- NORTON CO Sandpaper 1.5Inx50Yd Roll 80 (26288)
- SUPERIOR STEEL 1-1/2" x 16" Stainless Steel Tube Brush (S1614)
- VSM 15" Diameter PSA Sanding Disc, Silicon Carbide, 24G, X-Weight, PK 10 (218199)
- MIRKA PSA, Vacuum Disc, 5", 8H, P400, PK100 (23-320-400)
- MIRKA PSA Disc, Heavy Duty, 5", P36, PK50 (23-332-036)
- MIRKA PSA, Vacuum Disc, 5", 8H, P120, PK100 (23-320-120)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- NORTON CO PSA Sanding Disc, Medium, 80 Grit, PK25 (63642506217)
- Mirka Adhesive Discs