Shop All Adhesive Discs
Mirka
PSA Disc, 5", P120, PK100
Mfr # 23-388-120
Zoro # G1689042
product price: $38.79
/pk 100, $0.39/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Bulldog Gold-23
- Abrasive Type Coated
Product Information
- Brand Mirka
- MFR # 23-388-120
- Zoro # G1689042
- UPC # 842028004192
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Abrasive Paper |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Bulldog Gold-23 |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,P120,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1" TC DISCS WHITE 120 GRIT (A/O) 12/BX (1277)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P120 Grit (05539520536)
- WEILER 1/4" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length (21093)
- WEILER 5/8" x 5/8" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30711)
- MIRKA PSA Disc, Heavy Duty, 6", P40, PK50 (23-341-040)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- MIRKA PSA Disc, Roll, 6", P400, PK100 (23-342-400)
- MIRKA Coarse Cut, PSA Disc, 6", P120, PK100 (40-341-120)
- MIRKA PSA Disc, Autobox, 6", P320, PK100 (23-379-320)
- 3M Trizact PSA Film Disc 268XA, 6inxNH A35, (268XA)
- Mirka Adhesive Discs