Shop All Abrasive Rolls
Mirka
PSA, Autokut Roll, 2.75"x120ft., P180, 1/RL
Mfr # 23-584-180
Zoro # G1689261
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P180
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 40 yd.
Product Information
- Brand Mirka
- MFR # 23-584-180
- Zoro # G1689261
- UPC # 842028004420
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 40 yd. |
Details
Grit | P180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Gold |
Abrasive Type | Semi-Open Coat |
Backing Weight | C |
Item | PSA Autokut Roll |
Color | Gold |
Description
PSA,Autokut Roll,2.75 In.x120ft.,P180,1/RL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 800 Grit (46939)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8" (66243510628)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 3"x3" (13C280)
- K TOOL INTL Holder 3 Roloc (KTI71321)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P240 (AE-570-240)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P100 Grit (9A-570-100)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P320, 1/RL (23-584-320)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P100, 1/RL (23-573-100)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P320 Grit (9A-125-320)
- MIRKA Mesh Grip, Roll, 3.67"x 82ft., P600 Grit (9A-593-600)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, P120 X-wt, 100/pk (7100136348)
- Mirka Abrasive Rolls