Shop All Abrasive Rolls
Mirka
Perf Mesh Grip, Roll, 2.75"x33.5ft., P80
Mfr # AE-570-080
Zoro # G1694091
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P80
- Abrasive Material Aluminum Oxide
- Backing Material Polyamide Fabric
- Length 10m
Product Information
- Brand Mirka
- MFR # AE-570-080
- Zoro # G1694091
- UPC # 842028037824
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 10m |
Details
Grit | P80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Polyamide Fabric |
Abrasive Type | Closed Coat |
Item | Mesh Grip Roll |
Color | Gray |
Description
Perf Mesh Grip,Roll,2.75 In.x33.5',P80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 55522 Clean Sanding Disc - 3", P220 Grit, 50 Per Box (7000119604)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7000120997)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6080)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P80, 1/RL (23-573-080)
- MIRKA Mesh Grip, Roll, 3.67"x 82ft., P600 Grit (9A-593-600)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P100, 1/RL (23-573-100)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P400 Grit (9A-570-400)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P120, 1/RL (23-584-120)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P80 Grit (9A-570-080)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P120 Grit (9A-110-120)
- Mirka Abrasive Rolls