Shop All Abrasive Rolls
Mirka
Perf Mesh Grip, Roll, 2.75"x33.5ft., P240
Mfr # AE-570-240
Zoro # G1694277
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P240
- Abrasive Material Aluminum Oxide
- Backing Material Polyamide Fabric
- Length 10m
Product Information
- Brand Mirka
- MFR # AE-570-240
- Zoro # G1694277
- UPC # 842028037855
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 10m |
Details
Grit | P240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Polyamide Fabric |
Series | Autonet |
Abrasive Type | Closed Coat |
Item | Mesh Grip Roll |
Color | Gray |
Description
Perf Mesh Grip,Roll,2.75 In.x33.5',P240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 6 Holes Stick on Square Sanding Pad Replaces Makita OE # 158324-9 (SPD17)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 80 Grit (7100242992)
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13245)
- NORTON ABRASIVES SANDPAPER X-F 400G 20PK (7660768165)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P400 Grit (9A-570-400)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P240 Grit (9A-570-240)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P220, 1/RL (23-584-220)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P220, 1/RL (23-573-220)
- MIRKA Mesh Grip, Roll, 3.67"x 82ft., P600 Grit (9A-593-600)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P120 Grit (9A-125-120)
- UNITED ABRASIVES/SAIT SAIT 81506 DA-F Handy Roll , 1-1/2" x 50 yards, 150 Grit, 1-Pack (81506)
- Mirka Abrasive Rolls