Shop All Quick Change Discs
Mirka
Net Grip Disc, 8", P60 Grit, PK25
Mfr # AH-252-060
Zoro # G1694259
product price: $91.15
/pk 25, $3.65/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit 60
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Closed Coated
Product Information
- Brand Mirka
- MFR # AH-252-060
- Zoro # G1694259
- UPC # 842028094735
- Country of Origin Finland
- Category Quick Change Discs
Dimensions
Disc Dia. | 8" |
Details
Item | Net Grip Disc |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Series | Abranet Ace |
Description
Net Grip Disc,8 In.,P60 Grit,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, AlO, PK50 (66261126336)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 320 Grit Aluminum Oxide Flap Wheel (FW-61320)
- MASTERCUT TOOL 9 Piece Plastic Box Set Sglcut (SETM110PSC)
- MIRKA Net Grip Disc, 6", P40 Grit, PK25 (AH-241-040)
- MIRKA Net Grip Disc, 5", P60 Grit, PK25 (AH-232-060)
- MIRKA Net Grip Disc, 5", P80 Grit, PK25 (AH-232-080)
- MIRKA Surface Prep Disc Maroon 2" (67-200-MM)
- MIRKA Trim-Kut Grinding Disc 5" P36 (63-500-036)
- MIRKA Trim-Kut Grinding Disc 3" P60 (63-300-060)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 2" (MMM7525)
- Mirka Quick Change Discs