Shop All Sandpaper Sheets
Mirka
Mesh Grip, Sheet, 2.75"x16.5", P320, PK50
Mfr # 9A-151-320
Zoro # G1692201
product price: $72.49
/pk 50, $1.45/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polyamide Fabric
- Width 2-3/4"
- Length 16-1/2"
- Series Abranet
- Abrasive Material Aluminum Oxide
Product Information
- Brand Mirka
- MFR # 9A-151-320
- Zoro # G1692201
- UPC # 842028014160
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | Mesh Grip Sheet |
Grit | 320 |
Backing Material | Polyamide Fabric |
Series | Abranet |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Description
Mesh Grip,Sheet,2.75 In.x16.5 In.,P320,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W189 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (33726)
- NORTON ABRASIVES Quick-Change Disc, Aluminum Oxide, 2" dia (66261009189)
- MERIT Cloth DiscCeramic Alumina Plus QuickChng (08834160449)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000751)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P240, PK50 (9A-151-240)
- MIRKA Caratflex 9X11" Plain P150, Abrasive Sheet (02-101-150)
- MIRKA Mirka Abrasives 23-364-080 Mirka 23 Series Gold 2.7 5 in. x 16. 5 in. PSA Sheet; P80-Grit; E-Weight Backing (MRK-23-364-080)
- MIRKA PSA File Sheets, 2.75x16.5", P36, PK50 (23-364-036)
- MIRKA Sanding Sheet, 9X11", P800, PK50 (23-104-800)
- MIRKA Sanding Sheet, 9X11", P320, PK50 (23-104-320)
- AMERICAN ABRASIVE SUPPLY Plastic Grit Urea, 25lb., 16-20 Mesh (PLU162025)
- Mirka Sandpaper Sheets