Shop All Abrasive Rolls
Mirka
Mesh Grip, Roll, 4-1/2"x32.8ft., P120 Grit
Mfr # 9A-110-120
Zoro # G1691757
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2"
- Grit P120
- Backing Material Mesh
- Length 10 yd.
- Series Abranet
Product Information
- Brand Mirka
- MFR # 9A-110-120
- Zoro # G1691757
- UPC # 842028013873
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 4-1/2" |
Length | 10 yd. |
Details
Grit | P120 |
Backing Material | Mesh |
Series | Abranet |
Item | Grip Roll |
Description
Mesh Grip,Roll,4-1/2 In.x32.8',P120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Outer Plexiglass Window, 24 in L (4150019)
- ZORO SELECT Cut Off Wheel Mandrel (1F542)
- SCOTCH-BRITE Cut and Polish Unitized Wheel, 6inx3/4in (CP-UW)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 120G, Green (66252837192)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P180 (AE-570-180)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P240 (AE-570-240)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P400 (AE-570-400)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P120, 1/RL (23-573-120)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P80 Grit (9A-570-080)
- MIRKA Net Grip Roll, 2.75"x32.8ft., P40 Grit (AH-570-040)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150 ft.L, 240G, Blu (072389-0)
- Mirka Abrasive Rolls