Shop All Abrasive Rolls
Mirka
Mesh Grip, Roll, 2.75"x30ft., P240 Grit
Mfr # 9A-570-240
Zoro # G1693297
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P240
- Backing Material Mesh
- Length 10 yd.
Product Information
- Brand Mirka
- MFR # 9A-570-240
- Zoro # G1693297
- UPC # 842028031228
- Country of Origin Finland
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 10 yd. |
Details
Grit | P240 |
Backing Material | Mesh |
Item | Grip Roll |
Description
Mesh Grip,Roll,2.75 In.x30ft.,P240 Grit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 40 Grit (75581)
- DIABLO SandNet 11 in. L X 9 in. W 180 Grit Ceramic Sanding Sheet 5 pk (DND911180H05G)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P100 Grit, Medium, Aluminum Oxide, R283 Metalite (78072727569)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Egg Se, 1/4"x3/8"x5/8" (01V027)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P100, 1/RL (23-574-100)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P100, 1/RL (23-573-100)
- MIRKA Mesh Grip, Roll, 3.67"x 82ft., P400 Grit (9A-593-400)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P180 Grit (9A-570-180)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P120 Grit (9A-570-120)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P600, 1/RL (23-584-600)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 80 Grit Handy Roll Aluminum Oxide (80805)
- Mirka Abrasive Rolls