Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 8", P120 Grit, PK50
Mfr # 9A-252-120
Zoro # G1693050
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P120
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # 9A-252-120
- Zoro # G1693050
- UPC # 842028014580
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,8",P120 Grit,PK50 |
Description
Mesh Grip,Disc,8 In.,P120 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10 Piece Mounted Point Set - Ceramic Grain, 1/8" Shank, 46 Grit TOUGH (39003)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, Grit 60 (66252850583)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020547)
- DRILL AMERICA 5/8"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM6)
- MIRKA Q.Silver 6" Grip 15H 600 (2C-611-600)
- MIRKA Gold 5" Psa P800 No Liner (23-314-800NL)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- MIRKA Mirka MA8A.241.2000 6 in. Abralon Foam Grip Disc 2000 Grit (MA8A.241.2000)
- MIRKA Gold 8" Psa P220 W (23-352-220)
- MIRKA Coarse Cut 8" Psa P40 W (40-352-040)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN120)
- Mirka Hook & Loop Sanding Discs