Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P80 Grit, PK50
Mfr # AC-241-080
Zoro # G1693741
product price: $82.19
/pk 50, $1.64/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P80
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # AC-241-080
- Zoro # G1693741
- UPC # 842028061904
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P80 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,6",P80 Grit,PK50 |
Series | Abranet Ace |
Description
Mesh Grip,Disc,6 In.,P80 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, Coated, 2x50 yd., 240 Grit (314423)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 80G (08834131514)
- DREMEL Dremel 8215 1 in. Aluminum Oxide Wheel Point (25581)
- DEDECO SUNBURST 6'' TC DISCS DARK GREEN 50 GRIT (A/O) 40/BX (2284)
- MIRKA Coarse Cut, Grip Disc, 5", P40, PK50 (40-612-040)
- MIRKA Novastar Sr3 Alox 1.25" Channel L3 Psa (FH-340-3A)
- MIRKA Foam, Grip Disc, 6", P360 Grit, PK10 (8A-240-360)
- MIRKA Foam, Grip Disc, 1.3", P360 Grit, PK10 (8A-600-360)
- MIRKA Q.Silver 6" Psa P80 (2B-342-080)
- MIRKA Gold 3" Grip P500 (23-608-500)
- NORTON CO 2 in. 36 Grit Speed Lok TR Disc (NTN-62318)
- Mirka Hook & Loop Sanding Discs