Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P500 Grit, PK50
Mfr # AE24105051
Zoro # G1694189
product price: $37.45
/pk 50, $0.75/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 500
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # AE24105051
- Zoro # G1694189
- UPC # 842028035110
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 500 |
Abrasive Type | Closed Coat |
Series | Autonet |
Item | Mesh Grip,Disc,6",P500 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P500 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (63642502576)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705324)
- WALTER SURFACE TECHNOLOGIES Backing Pads 2", Hard (04X203)
- SUPERIOR ABRASIVES Cartridge Roll, FT, 3/8x1.5x1/8, AO, Grit 80 (A014525)
- MIRKA Gold 8" Psa P40 W (23-352-040)
- MIRKA Abranet 9" Grip P240 (9A-223-240RP)
- MIRKA Grip Disc, 3", P180, PK50 (23-608-180)
- MIRKA Mesh Grip, Disc, 6", P320 Grit, PK50 (AE24105032)
- MIRKA Foam, Grip Disc, 1.3", P500 Grit, PK10 (8A-600-500)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7100141913)
- Mirka Hook & Loop Sanding Discs