Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P400 Grit, PK50
Mfr # AE24105041
Zoro # G1694152
product price: $36.69
/pk 50, $0.73/ea
Sold in multiples of 10 for $366.90
$366.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 400
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # AE24105041
- Zoro # G1694152
- UPC # 842028035103
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Abrasive Type | Closed Coat |
Series | Autonet |
Item | Mesh Grip,Disc,6",P400 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P400 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Ceramic, Red (282851)
- STANDARD ABRASIVES RCDisc, Surface Condition, Med, TSM, 3"PK100 (840435)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #80 (M-164288)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843593)
- MIRKA Gold 6" Grip 121H P240 (23-6MH-240)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- MIRKA Q.Silver 5" Grip P1200 (2C-612-1200)
- MIRKA Abranet 9" Grip P120 (9A-223-120)
- MIRKA Iridium 5" Grip 89H 80 (24-5MH-080)
- NORTON CO Norton 48907 5 x 5 No Hole Stick & Sand Disc Handy Pack Grit 80 (3308814)
- Mirka Hook & Loop Sanding Discs