Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P320 Grit, PK50
Mfr # AE24105032
Zoro # G1694073
Sold in multiples of 10 for $436.50
$436.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 320
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # AE24105032
- Zoro # G1694073
- UPC # 842028035097
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,6",P320 Grit,PK50 |
Series | Autonet |
Description
Mesh Grip,Disc,6 In.,P320 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES DISC BACKING PHENOLIC 5" (KE77279)
- X1 TOOLS 240 Grit Premium Aluminum Oxide Sandpaper 3-2/3 in x 9 in. Sheet 3 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P240-THx3)
- 3M Sanding Sht, 11-1/4x4-3/16In, 150 G, PK100 (70005045375)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (84289)
- MIRKA Q.Silver 6" Grip 15H 1000 (2C-611-1000)
- MIRKA Mesh Grip, Disc, 8", P180 Grit, PK50 (9A-252-180)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- MIRKA Grip Disc, 3", P220, PK50 (23-608-220)
- MIRKA Iridium 6" Grip 121H 180 (24-6MH-180)
- 3M HOOK IT DISC RED 6" 220 GRIT BOX/50 (3M1142)
- Mirka Hook & Loop Sanding Discs