Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P240 Grit, PK50
Mfr # AC-241-240
Zoro # G1693997
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P240
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # AC-241-240
- Zoro # G1693997
- UPC # 842028061942
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P240 |
Abrasive Type | Closed Coat |
Series | Abranet Ace |
Item | Mesh Grip,Disc,6",P240 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P240 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 120G, Green (66252942302)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357285)
- ALC Siphon Hose, 5/8" x 4 ft. (11597)
- MIRKA Gold 3.5" Psa P150 W (23-308-150)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (9A-241-120)
- MIRKA Iridium 6" Grip 121H 180 (24-6MH-180)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (9A-232-240)
- MIRKA Mesh Grip, Disc, 5", P120 Grit, PK50 (AC-232-120)
- MIRKA Gold 3" Grip P500 (23-608-500)
- MIRKA Foam, Grip Disc, 6", P180 Grit, PK20 (8A-241-180)
- Mirka Hook & Loop Sanding Discs