Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P180 Grit, PK50
Mfr # AC-241-180
Zoro # G1693942
product price: $76.99
/pk 50, $1.54/ea
Sold in multiples of 6 for $461.94
Free Shipping & Returns
$461.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grit P180
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # AC-241-180
- Zoro # G1693942
- UPC # 842028061935
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grit | P180 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,6",P180 Grit,PK50 |
Series | Abranet Ace |
Description
Mesh Grip,Disc,6 In.,P180 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 3/8"-24 UNF Nut (13117)
- WESTWARD Lamp (TT10Z916LPG)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 36 Grit (30558ZA)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 1in, 60G (61463624550)
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- MIRKA Mesh Grip, Disc, 3", P320 Grit, PK50 (9A-203-320)
- MIRKA Abralon 5" Grip 180 (8A-232-180)
- MIRKA Grip Disc, 3", P320, PK50 (23-608-320)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK20 (8A-241-1000)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P100 GRIT AO, 100PK (66261131548)
- Mirka Hook & Loop Sanding Discs