Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", P120 Grit, PK50
Mfr # 9A-241-120
Zoro # G1692980
product price: $59.85
/pk 50, $1.20/ea
Sold in multiples of 7 for $418.95
$418.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P120
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # 9A-241-120
- Zoro # G1692980
- UPC # 842028014481
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,6",P120 Grit,PK50 |
Description
Mesh Grip,Disc,6 In.,P120 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Buffing Compound, Emery, Black, 1 lb., PK4 (3W767)
- ECONOLINE ABRASIVE PRODUCTS Econoline 495114 Dust Collector Cartridge (495114)
- VULCAN Vulcan Straight Bench Grinding Wheel, 6 In Dia, 1 In, 6 Grit, Medium Grade, 4100 Rpm, Aluminum Oxide (980430OR)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 5"x3/64"x7/8" (11H052)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- MIRKA Foam, Grip Disc, 3", P360 Grit, PK20 (8A-203-360)
- MIRKA Mesh Grip, Disc, 5", P800 Grit, PK50 (AC-232-800)
- MIRKA 5 in. 180 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.180)
- MIRKA Abranet 9" Grip P240 (9A-223-240RP)
- MIRKA Mesh Grip, Disc, 11", P400 Grit, PK50 (9A-262-400)
- 3M Sanding Disc, 400 Grit, 6 in. Dia, PK100 (7100077623)
- Mirka Hook & Loop Sanding Discs