Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip Disc, 6 in., 150 Grit, PK50
Mfr # 9A-241-150
Zoro # G1893066
product price: $55.69
/pk 50, $1.11/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 150
Product Information
- Brand Mirka
- MFR # 9A-241-150
- Zoro # G1893066
- UPC # 842028014498
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Coated |
Series | Abranet |
Abrasive Grade | Fine |
Disc Backing Material | Paper |
Backing Material | Nylon |
Abrasive Grit | 150 |
Item | Hook-and-Loop Sanding Disc |
Description
ABRANET 6" Grip P150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut (17012)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 60 Grit (66261136586)
- PORTACOOL Media Flap PARFLP002400 for Portacool„¢ Jetstream 220 & 230 (PARFLP002400)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 120 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT120H05G)
- MIRKA Iridium 6" Grip 121H 220 (24-6MH-220)
- MIRKA Film Grip Disc, 6", SC, P1500, PK50 (FA62205094)
- MIRKA Iridium 6" Psa 80 (24-342-080)
- MIRKA Gold 8" Psa P40 W (23-352-040)
- MIRKA 5 in. 240 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.240)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK10 (9A-232-180RP)
- DIABLO ROS StickFast Discs, 80 Grit (Coar, PK15 (DCD060080P15G)
- Mirka Hook & Loop Sanding Discs