Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 6", Assorted Grit, PK35
Mfr # 9A-241-AP
Zoro # G1693017
product price: $46.15
/pk 35, $1.32/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit Assorted: P80, P120, P180, P240, P320, P400, P600
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # 9A-241-AP
- Zoro # G1693017
- UPC # 842028016348
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | Assorted: P80, P120, P180, P240, P320, P400, P600 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,6",Assorted Grit,PK35 |
Series | Abranet |
Description
Mesh Grip,Disc,6 In.,Assorted Grit,PK35, Package Quantity 35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 60, 1-1/2" W, 30" L, Aluminum Oxide, 60 Grit, AO/X GP (702430005)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957345149)
- VSM Abrasive Belt, 180 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, CK721X, Black (219713)
- MIRKA Golden Finish-1 6" Grip (OS-241-GF1)
- MIRKA Mirka Abrasives 8A-241-1000 1000 Grit Abralon 6 in. Discs (MRK-8A-241-1000)
- MIRKA Film-Back Grip Disc, 6", 15H P1200, PK50 (FM-611-1200)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (9A-232-240)
- MIRKA Q.Silver 6" Grip 15H P220 (2B-611-220)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AC-241-180)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- Mirka Hook & Loop Sanding Discs