Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P800, PK50
Mfr # 9A-232-800
Zoro # G1692673
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P800
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # 9A-232-800
- Zoro # G1692673
- UPC # 842028006448
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P800 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,5",P800,PK50 |
Description
Mesh Grip,Disc,5 In.,P800,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco HSS R Burr, Cylinder 1", Medium (HSSG-A1225M)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia., 600 rpm (911601220)
- 3M ABRASIVES 3M Abrasive 405-048011-27745 6 in. X .50 in. Scotch-Brite High Strength Disc (405-048011-27745)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes (499149)
- MIRKA Grip Disc, 6", P400, PK50 (23-622-400)
- MIRKA Q.Silver 6" Grip 15H 1500 (2C-611-1500)
- MIRKA Iridium 6" Psa 120 (24-342-120)
- MIRKA Grip Disc, 6", P600, PK50 (23-622-600)
- MIRKA Grip Disc, 5", P80, PK50 (23-612-080)
- MIRKA Mesh Grip, Disc, 11", P180 Grit, PK50 (9A-262-180)
- PASCO Sanding Disc 5-in W x 5-in L 100-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05100V8)
- Mirka Hook & Loop Sanding Discs