Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P240 Grit, PK50
Mfr # 9A-232-240
Zoro # G1692658
product price: $56.29
/pk 50, $1.13/ea
Sold in multiples of 8 for $450.32
$450.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P240
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # 9A-232-240
- Zoro # G1692658
- UPC # 842028014375
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P240 |
Abrasive Type | Closed Coat |
Series | Abranet |
Item | Mesh Grip,Disc,5",P240 Grit,PK50 |
Description
Mesh Grip,Disc,5 In.,P240 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" X 3/4" With 1/8" Shank Sanding Drum Nut Lock Type (SD-008012-02NL)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Silicon Carbide, Black (17788)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 150 Grit Very Fine 50 pk (DCD050150H50G)
- MIRKA Grip Disc, 6", P120, PK50 (23-622-120)
- MIRKA Mesh Grip, Disc, 3", P400 Grit, PK50 (9A-203-400)
- MIRKA Grip Disc, 5", P120, PK50 (23-612-120)
- MIRKA 5 in. 180 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.180)
- MIRKA Foam, Grip Disc, 6", P3000 Grit, PK20 (8A-241-3000)
- MIRKA Q.Silver 6" Grip 15H P320 (2B-611-320)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- Mirka Hook & Loop Sanding Discs