Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P150 Grit, PK50
Mfr # 9A-232-150
Zoro # G1692770
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P150
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # 9A-232-150
- Zoro # G1692770
- UPC # 842028014344
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,5",P150 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,5 In.,P150 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 7" FLEX BACKING PAD 5/8"-11 (623281000)
- 3M Stikit Sanding Block 45204, 3 1/4 in, 6/pk (45204)
- DIABLO Detail Triangle Sheets, Coarse 60G, PK10 (DCTTRI060P10G)
- GEDORE Deburrer, Series 8730 (8730)
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK10 (8A-240-1000)
- MIRKA Mesh Grip, Disc, 8", P80 Grit, PK50 (9A-252-080)
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- MIRKA Abralon 6" Grip Assort (8A-241-AP)
- MIRKA Foam, Grip Disc, 3", P2000 Grit, PK20 (8A-203-2000)
- MIRKA Iridium 6" Grip 121H 80 (24-6MH-080)
- UNEEDA Sanding Disc 6" x 9 Hole EKASTORM Hook & Loop Grit #80 (Festool 6x9) (M-166759)
- Mirka Hook & Loop Sanding Discs