Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 5", P100 Grit, PK50
Mfr # 9A-232-100
Zoro # G1692789
product price: $50.29
/pk 50, $1.01/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P100
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # 9A-232-100
- Zoro # G1692789
- UPC # 842028014320
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P100 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,5",P100 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,5 In.,P100 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2' Diameter Copper Tube Fitting Brush (44080V)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (90186)
- VIKAN Hook Brush, 15 1/2 in Brush L (53727)
- MARCO 2" ID Brass Abrasive Blast Hose Coupling - Oversized (10QBR6X)
- MIRKA Q.Silver 5" Grip 17H P150 (2B-647-150)
- MIRKA Mirka Ma9A.129.Ap 3X4 Abranet Mesh Grip Sheet (MA9A.129.AP)
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK2 (8A-241-1000RP)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK50 (9A-232-600)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (9A-232-180)
- MIRKA Grip Disc, 6", P600, PK50 (23-622-600)
- DYNABRADE HookandLoopDisc, 6", Vac, 60G, PK50 (91562)
- Mirka Hook & Loop Sanding Discs