Shop All Hook & Loop Sanding Discs
Mirka
Mesh Grip, Disc, 11", P240 Grit, PK50
Mfr # 9A-262-240
Zoro # G1693069
product price: $213.99
/pk 50, $4.28/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P240
- Abrasive Type Closed Coat
Product Information
- Brand Mirka
- MFR # 9A-262-240
- Zoro # G1693069
- UPC # 842028008237
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11" |
Details
Vacuum Hole Design | Thousands of Small Holes |
Abrasive Material | Aluminum Oxide |
Grit | P240 |
Abrasive Type | Closed Coat |
Item | Mesh Grip,Disc,11",P240 Grit,PK50 |
Series | Abranet |
Description
Mesh Grip,Disc,11 In.,P240 Grit,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- DYNABRADE Flap Wheel, 4"dia.x4"x3/4"S-U Fine (79490)
- CGW ABRASIVES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Coarse, Brown (59283)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- MIRKA Abralon 6" Grip Assort (8A-241-AP)
- MIRKA Mesh Grip, Disc, 5", P150 Grit, PK50 (AC-232-150)
- MIRKA Grip Disc, 6", P150, PK50 (23-622-150)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AE24105025)
- MIRKA Iridium 5" Psa 120 (24-314-120)
- MIRKA Mesh Grip, Disc, 8", P80 Grit, PK50 (9A-252-080)
- MIRKA Iridium 6" Grip 121H 120 (24-6MH-120)
- Mirka Hook & Loop Sanding Discs