Shop All Hook & Loop Sanding Discs
Mirka
Grip Dsc, 6D, Hook-and-Loop, 6D, PK20
Mfr # 8A-241-2000
Zoro # G1892759
product price: $97.89
/pk 20, $4.89/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Body Material Foam
- Back Mounting Type Hook-and-Loop
- Diameter 6"
- Thickness 1/4"
Product Information
- Brand Mirka
- MFR # 8A-241-2000
- Zoro # G1892759
- UPC # 842028013613
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Diameter | 6" |
Back Mounting Size | 5/16" |
Face Mounting Size | 6" |
Details
Vacuum Hole Design | No Hole |
Body Material | Foam |
Back Mounting Type | Hook-and-Loop |
Item | Grip Disc |
Thickness | 1/4" |
Face Mounting Type | Hook-and-Loop |
Density | Soft |
Description
ABRALON 6" Grip 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYCLONE MFG. Cyclone 60-100 Grit Glass Beads (5002)
- 3M Hookit Mcrfnshng Flm Type D Dsc 268L, 6in (268L)
- WESTWARD Double Spiral Tube Brush, 5-1/2" L, PK10 (88398)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (623487000)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK10 (9A-232-180RP)
- MIRKA Coarse Cut, Grip Disc, 5", P36, PK50 (40-612-036)
- MIRKA Mesh Grip, Disc, 11", P320 Grit, PK50 (9A-262-320)
- MIRKA Q.Silver 6" Grip P1500 (2C-622-1500)
- MIRKA Abralon 5" Grip 360 (8A-232-360)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #180 (M-172790)
- Mirka Hook & Loop Sanding Discs