Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 6", P80, PK50
Mfr # 23-622-080
Zoro # G1690083
product price: $46.69
/pk 50, $0.93/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P80
Product Information
- Brand Mirka
- MFR # 23-622-080
- Zoro # G1690083
- UPC # 842028005076
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,6",P80,PK50 |
Series | Gold |
Description
Grip Disc,6 In.,P80,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4x1-1/4in, 60G (61463624380)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87451)
- MAKITA Nylon Brush Wheel, 100 Grit, Medium (794379-6)
- WEILER 1" Crimped Wire End Brush, .0104" Steel Fill (10010)
- MIRKA Abranet Sic Ns 5" P400 (9B-232-400)
- MIRKA Coarse Cut 8" Psa P120 W (40-352-120)
- MIRKA Grip Disc, 5", P220, PK50 (23-612-220)
- MIRKA Coarse Cut, Grip Disc, 3", P80, PK50 (40-608-080)
- MIRKA Mesh Grip Disc, 6 in., 150 Grit, PK50 (9A-241-150)
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK15 (DCD050100H15G)
- Mirka Hook & Loop Sanding Discs