Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 6", P600, PK50
Mfr # 23-622-600
Zoro # G1690320
product price: $29.29
/pk 50, $0.59/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P600
Product Information
- Brand Mirka
- MFR # 23-622-600
- Zoro # G1690320
- UPC # 842028047274
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P600 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,6",P600,PK50 |
Series | Gold |
Description
Grip Disc,6 In.,P600,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- BIG HORN 25 Piece Rubber Sanding Drum Set (19522)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SL-42 (23451)
- FEIN Sanding Belt, 1/4 in W, 20-1/2 in L, 180 Grit (63714070010)
- MIRKA Gold 5" Psa P400 (23-388-400)
- MIRKA Q.Silver Ace 6" Grip P400 (2C-622-400)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P80, PK50 (40-614-080)
- MIRKA Iridium 5" Grip 89H 40 (24-5MH-040)
- MIRKA Grip Disc, 6", P120, PK50 (23-622-120)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (9A-241-400)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 240 Grit, PK50 (66261131526)
- Mirka Hook & Loop Sanding Discs