Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 6", P40, PK50
Mfr # 23-622-040
Zoro # G1690031
product price: $73.79
/pk 50, $1.48/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P40
Product Information
- Brand Mirka
- MFR # 23-622-040
- Zoro # G1690031
- UPC # 842028005052
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P40 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,6",P40,PK50 |
Series | Gold |
Description
Grip Disc,6 In.,P40,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Sheet, 2.75"x8", Assorted, PK9 (9A-150-APRP)
- ZORO SELECT Carbide Bur, End Cut, 3/32 (19D816)
- UNITED ABRASIVES/SAIT SAIT 23150 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack (23150)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x1/8"x1" (66252843251)
- MIRKA Mesh Grip, Disc, 5", P150 Grit, PK50 (AC-232-150)
- MIRKA Film-Back Grip Disc, 6", 15H P1200, PK50 (FM-611-1200)
- MIRKA Abranet 9" Grip P100 (9A-223-100)
- MIRKA Mesh Grip Disc, 5in, 600 Grit, Ceramic, PK50 (AC-232-600)
- MIRKA Iridium 2.75"X120' Psa 180 (24-584-180)
- MIRKA Q.Silver 5" Psa P600 W (2C-332-600)
- 3M Sanding Disc, 5 in. (7010029934)
- Mirka Hook & Loop Sanding Discs