Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 5", P180, PK50
Mfr # 23-612-180
Zoro # G1689593
product price: $25.39
/pk 50, $0.51/ea
Sold in multiples of 17 for $431.63
$431.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P180
Product Information
- Brand Mirka
- MFR # 23-612-180
- Zoro # G1689593
- UPC # 842028004642
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P180 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Grip Disc,5",P180,PK50 |
Description
Grip Disc,5 In.,P180,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (11-319135)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398027)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- MIRKA Foam, Grip Disc, 3", P2000 Grit, PK20 (8A-203-2000)
- MIRKA Mirka MA8A.241.2000 6 in. Abralon Foam Grip Disc 2000 Grit (MA8A.241.2000)
- MIRKA Film-Backed Grip Disc, 6", P2500, PK50 (FM-622-2500)
- MIRKA Film-Backed Grip Disc, 5", P2000, PK50 (FM-612-2000)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- 3M Sanding Disc, 500 Grit, 5 in. Dia, PK100 (XA012057890)
- Mirka Hook & Loop Sanding Discs