Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 5", P150, PK50
Mfr # 23-612-150
Zoro # G1689587
product price: $22.99
/pk 50, $0.46/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P150
Product Information
- Brand Mirka
- MFR # 23-612-150
- Zoro # G1689587
- UPC # 842028004611
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,5",P150,PK50 |
Series | Gold |
Description
Grip Disc,5 In.,P150,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- VSM Abrasive Belt, 180 Grit, AO, 43 x 75", PK5, Coated, 43" W, 75" L, 180 Grit, Very Fine, Aluminum Oxide (83237)
- CLESCO 1/4" X 1/2" With 1/4" Shank Sanding Drum Screw Lock Type (SD-004008-04SL)
- ARC ABRASIVES 24" Zirconia Alumina Cloth PSA Disc, 36 Grit (30570ZA)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- MIRKA Abralon 5" Grip 360 (8A-232-360)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (9A-203-080)
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- MIRKA Q.Silver 5" Psa P120 (2B-332-120)
- MIRKA Abranet 9" Grip P180 (9A-223-180RP)
- MIRKA Q.Silver 3" Grip P220 (2B-608-220)
- Mirka Hook & Loop Sanding Discs