Shop All Hook & Loop Sanding Discs
Mirka
Grip Disc, 3", P120, PK50
Mfr # 23-608-120
Zoro # G1689368
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P120
Product Information
- Brand Mirka
- MFR # 23-608-120
- Zoro # G1689368
- UPC # 842028050625
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Abrasive Type | Semi Open Coat |
Item | Grip Disc,3",P120,PK50 |
Series | Gold |
Description
Grip Disc,3 In.,P120,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-25)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia No Vacuum Holes PSA/Adhesive Back Sanding Pad Replaces Porter Cable 16000 (RSP39)
- NORTON ABRASIVES Fiber Disc, 5x5/8-11, 24G, PK25 (66261138797)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Black (813215NP)
- MIRKA Film-Backed Grip Disc, 5", P2000, PK50 (FM-612-2000)
- MIRKA Iridium 5" Grip 89H 60 (24-5MH-060)
- MIRKA Q.Silver 6" Grip 15H P400 (2B-611-400)
- MIRKA Gold 3.5" Psa P80 W (23-308-080)
- MIRKA Q.Silver 3" Grip P800 (2C-608-800)
- MIRKA Q.Silver 6" Grip 15H P150 (2B-611-150)
- NORTON ABRASIVES SAND DISC 5"" 40GRIT CRS (07660703225)
- Mirka Hook & Loop Sanding Discs