Shop All Hook & Loop Sanding Discs
Mirka
Film-Backed Grip Disc, 6", P1500, PK50
Mfr # FM-622-1500
Zoro # G1694992
product price: $60.49
/pk 50, $1.21/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P1500
Product Information
- Brand Mirka
- MFR # FM-622-1500
- Zoro # G1694992
- UPC # 842028057495
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1500 |
Abrasive Type | Semi Open Coat |
Series | Microstar |
Item | Film-Backed Grip Disc,6",P1500,PK50 |
Description
Film-Backed Grip Disc,6 In.,P1500,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043882)
- OSG Carbide Bur, Cylinder, 3/8 in. (881-3750)
- GLASS RENU GlassRenu RenuDisks Red 5 Inch (106-4051)
- MIRKA Grip Disc, 5", P60, PK50 (23-612-060)
- MIRKA Mesh Grip Disc, 6in, 220 Grit, Ceramic, PK50 (AC-241-220)
- MIRKA Grip Disc, 6", P500, PK50 (23-622-500)
- MIRKA Gold 3.5" Psa P220 W (23-308-220)
- MIRKA Foam, Grip Disc, 1.3", P2000 Grit, PK10 (8A-600-2000)
- MIRKA Mesh Grip, Disc, 3", P120 Grit, PK50 (AE-203-120)
- MIRKA Abralon 12" Grip 360 (8A-618-360)
- Mirka Hook & Loop Sanding Discs