Shop All Hook & Loop Sanding Discs
Mirka
Film-Back Grip Disc, 6", 15H, P800, PK50
Mfr # FM-611-800
Zoro # G1694697
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 15 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P800
Product Information
- Brand Mirka
- MFR # FM-611-800
- Zoro # G1694697
- UPC # 842028057501
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 15 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P800 |
Abrasive Type | Semi Open Coat |
Item | Film-Back Grip Disc,6",15H,P800,PK50 |
Series | Microstar |
Description
Film-Back Grip Disc,6 In.,15H,P800,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Sandpaper, Aluminum Oxide Abrasive (BDAMX-5)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252842034)
- MAKITA PAD PLASTIC GV5000 (MP743025-8)
- MIRKA Q.Silver 6" Grip 15H P400 (2B-611-400)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (9A-241-120)
- MIRKA Coarse Cut, Grip Disc, 6", P80, PK25 (40-622-080)
- MIRKA Gold 8" Psa P180 W (23-352-180)
- MIRKA Foam, Grip Disc, 1.3", P360 Grit, PK10 (8A-600-360)
- MIRKA Abranet 9" Grip P180 (9A-223-180RP)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 D, P100G, AlO, PK4 (07660749157)
- Mirka Hook & Loop Sanding Discs