Shop All Hook & Loop Sanding Discs
Mirka
Film-Back Grip Disc, 6", 15H P2500, PK50
Mfr # FM-611-2500
Zoro # G1694679
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 15 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P2500
Product Information
- Brand Mirka
- MFR # FM-611-2500
- Zoro # G1694679
- UPC # 842028070227
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 15 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P2500 |
Abrasive Type | Semi Open Coat |
Series | Microstar |
Item | Film-Back Grip Disc,6",15H P2500,PK50 |
Description
Film-Back Grip Disc,6 In.,15H P2500,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8013-30)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252839127)
- PFERD Grinding Wheel, T27, 7"x1/4"x5/8"-11", Type 27, 7 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60066)
- FORNEY Wire Wheel, Crimped, 3 in x .012 in x 1/4 in Hex Shank (72735)
- MIRKA Grip Disc, 3", P600, PK50 (23-608-600)
- MIRKA Abranet 9" Grip P180 (9A-223-180)
- MIRKA Abranet 5" Grip Wedge P600 (9A-224-600)
- MIRKA Grip Disc, 3", P220, PK50 (23-608-220)
- MIRKA Gold 3" Grip P500 (23-608-500)
- MIRKA Abralon 6" Grip Assort (8A-241-AP)
- MIRKA Vacuum, Grip Disc, 3", 6H, P220, PK50 (23-634-220)
- Mirka Hook & Loop Sanding Discs