Shop All Hook & Loop Sanding Discs
Mirka
Film-Back Grip Disc, 6", 15H P1200, PK50
Mfr # FM-611-1200
Zoro # G1694767
product price: $72.95
/pk 50, $1.46/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 15 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P1200
Product Information
- Brand Mirka
- MFR # FM-611-1200
- Zoro # G1694767
- UPC # 842028057525
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 15 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1200 |
Abrasive Type | Semi Open Coat |
Series | Microstar |
Item | Film-Back Grip Disc,6",15H P1200,PK50 |
Description
Film-Back Grip Disc,6 In.,15H P1200,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CP002-12P Block 3-3/4"x 2-5/8"x1", PK12 (CP002-12P)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843607)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK100 (66254487396)
- WEILER Single Spiral Tube Wire Brush, Steel, 1/4" (90864)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (AC-232-1000)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK2 (8A-241-2000RP)
- MIRKA Gold 6" Grip P1500 (23-6NHF-1500)
- MIRKA Abranet 9" Grip P120 (9A-223-120)
- MIRKA Q.Silver 5" Grip P220 (2B-612-220)
- MIRKA Mesh Grip, Disc, 3", P120 Grit, PK50 (AE-203-120)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247535)
- Mirka Hook & Loop Sanding Discs