Shop All Sandpaper Sheets
Mirka
Coarse Grip Sheet, 2.75"x16.5", P80, PK50
Mfr # 40-663-080
Zoro # G1690838
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 2-3/4"
- Length 16-1/2"
- Series Coarse Cut
- Backing Weight F
Product Information
- Brand Mirka
- MFR # 40-663-080
- Zoro # G1690838
- UPC # 842028011107
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 16-1/2" |
Details
Item | Grip File Sheet |
Grit | 80 |
Backing Material | Paper |
Series | Coarse Cut |
Backing Weight | F |
Abrasive Material | Aluminum Oxide |
Color | Maroon |
Description
Coarse Grip Sheet,2.75 In.x16.5 In.,P80,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Film Disc, White, PK50 (7000028188)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R884P (78072750138)
- VSM PSA Disc Roll, AO, 320 Grit, 5", Yl, PK100 (56315)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 80, Coated, 2" W, 72" L, 80 Grit, Aluminum Oxide, Premium, Brown (70346PM)
- MIRKA Goldflex Soft 4.5"X5.5" P150 (23-145-150RP)
- MIRKA Abranet Ace 3X5" Grip P320 (AC-178-320)
- MIRKA Iridium 3X5" Grip 54H 400 (24-35M-400)
- MIRKA Mesh Grip, Sheet, 3x4", P80 Grit, PK50 (9A-129-080)
- MIRKA Gold 2.75X8" Grip 8H P120 (23-635-120)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (40-364-100)
- GATOR GRIT Gator 11 in. L X 9 in. W 180 Grit Aluminum Oxide All Purpose Sandpaper (3261)
- Mirka Sandpaper Sheets