Shop All Hook & Loop Sanding Discs
Mirka
Coarse Cut, Grip Disc, 6", P36, PK25
Mfr # 40-622-036
Zoro # G1690899
product price: $49.19
/pk 25, $1.97/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Coarse; Special Reinforced F-Weight Paper
- Abrasive Material Aluminum Oxide
- Grit P36
Product Information
- Brand Mirka
- MFR # 40-622-036
- Zoro # G1690899
- UPC # 842028010926
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse; Special Reinforced F-Weight Paper |
Abrasive Material | Aluminum Oxide |
Grit | P36 |
Abrasive Type | Semi Open Coat |
Series | Coarse Cut |
Item | Coarse Cut,Grip Disc,6",P36,PK25 |
Description
Coarse Cut,Grip Disc,6 In.,P36,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon 4-1/2" Type 27 Metal Cut- (DBDS45045701F)
- BRUSH RESEARCH MANUFACTURING CN13416A 1-3/4" Dia. Copper Center Wheel, .016 Nylon, 1/4" Arbor Hole, .625 Trim, .250 Face Width (CN13416A)
- ARC ABRASIVES Benchstand Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020048002)
- SUPERIOR PADS AND ABRASIVES 5 Inch Adhesive Sander Pad No Vacuum Hole Replaces DeWalt OE #151662-00 (RSP55)
- MIRKA Grip Disc, 5", P180, PK50 (23-612-180)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- MIRKA Q.Silver 6" Grip 15H 600 (2C-611-600)
- MIRKA Gold 6" Psa P36 W (23-341-036RP)
- MIRKA Gold 6" Grip 1000 (23-6NHF-1000)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #220 (M-175851)
- Mirka Hook & Loop Sanding Discs