Shop All Metal Polish and Stone Care
Miracle Sealants
Sealer, Gallon, Transparent
Mfr # 511GAL4
Zoro # G710656808
Sold in multiples of 4 for $431.96
Free Shipping & Returns
$431.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Cure Time 72 hrs
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Color Transparent
- Coverage Up to 4000 sq ft per gallon
- Size Gallon
Product Information
- Brand Miracle Sealants
- MFR # 511GAL4
- Zoro # G710656808
- UPC # 753927511547
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Size | Gallon |
Details
Full Cure Time | 72 hrs |
Item | Sealer |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Color | Transparent |
Coverage | Up to 4000 sq ft per gallon |
Description
Sealant, 511 Impregnator, Gallon
- •Interior/Exterior use on a variety of surfaces including sanded grout, ceramic tile, porcelain tile, glazed tile, stucco, travertine, marble, slate, granite, terrazzo and more
- •Easy to use, food safe sealer resists stains with natural finish
- •Resists oil, water and weather for extreme durability
- •Offers superior coverage, formulated to provide stain protection that is UV transparent and resists weather elements
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Vacuum Head Kit, w/1-1/2" Hose, 55 gal., 2" Hose Dia., Standard 163 cfm (N552BXK)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70355)
- TORK Tork Paper Wiper Plus White W2, 2 x 300 Sheets, 192128 (192128)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- MIRACLE SEALANTS Cleaner, Bottle, 32 oz., PK6 (TSC6QT)
- MIRACLE SEALANTS Cleaner, Spray Bottle, 32 oz., PK6 (TSC632OZR)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 32 oz., PK6 (HDAC6QT)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., Ready to Use, PK6 (SEENQT6)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., Ready to Use, PK6 (SEENPT6)
- CLAIRE Stainless Steel Polish & Cleaner (CA841)
- Miracle Sealants Metal Polish and Stone Care