Shop All Caulks & Sealants
Miracle Sealants
Sealant, Tile, Stone & Grout Sealer, Quart
Mfr # TSSQT6
Zoro # G110656811
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Series Tile & Stone Grout Sealer
- Full Cure Time 72 hrs
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Coverage Up to 1500 sq ft per gallon
Product Information
- Brand Miracle Sealants
- MFR # TSSQT6
- Zoro # G110656811
- UPC # 753927514531
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | Quart |
Details
Color | Transparent |
Series | Tile & Stone Grout Sealer |
Full Cure Time | 72 hrs |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Coverage | Up to 1500 sq ft per gallon |
Description
Sealant, Tile, Stone &Grout Sealer, Quart
- •Resistant to moisture and stains while allowing complete vapor transmission
- •For interior/ exterior use on Grout, Granite, Ceramic Tile, Terrazzo, Quarry Tile, Concrete, Marble, Brick and Masonry
- •Water based penetrating sealer designed for dense surfaces
- •Will not alter the natural look of the surface
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4959 VHB Tape 0.75" x 3 White, 120 mil, 5PK (4959)
- NOVAGARD SOLUTIONS Novagard 02-MX001620 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Forest Green (02-MX001620)
- OSI Adhesive Drywall Panel 28Oz (1498717)
- OSI Sealant Wnd Acry Voc 511 10Oz (1637245)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Gallon (TSSGAL4)
- MIRACLE SEALANTS Sealant, Grout Shield, 70 Ounce (GRSHNI2)
- MIRACLE SEALANTS Sealant, Matte Finish Sealer, Gallon (MFSGAL4)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Pint (PLUSPT6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Quart (PLUSQT6)
- MIRACLE SEALANTS Sealant, Phosphoric Acid Cleaner, Quart (PHOSQT6)
- USA INDUSTRIALS Sikaflex 219 LM Log Home Tan Elastomeric Polyurethane Sealant 300ml Cartridge (SIKA-106451)
- Miracle Sealants Caulks & Sealants