Shop All Caulks & Sealants
Miracle Sealants
Sealant, Grout Shield, 70 Ounce
Mfr # GRSHNI2
Zoro # G210656810
product price: $42.29
/ea
Sold in multiples of 2 for $84.58
$84.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Size 70 Ounce
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
Product Information
- Brand Miracle Sealants
- MFR # GRSHNI2
- Zoro # G210656810
- UPC # 753927514678
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 70 Ounce |
Details
Color | Transparent |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Description
Sealant, Grout Shield, 70 Ounce
- •Protects Sanded or Non-Sanded Grout from Staining
- •Mixes with Sanded or Non-Sanded Grout in Place of Water
- •Adds Compressive and Tensile Strength
- •Lifetime Warranty
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Fix-It Gray Plumbers Putty 4 oz (31270)
- SHURTAPE Tape, Duct Type, 72mm Duct Tape W (PC 618 BEI-72mm x 55m-16 rls/cs)
- TITEBOND Construction Adhesive, PROvantage Heavy Duty Series, Light Beige, 28 oz, Cartridge (5252)
- 3M 3M 7000028971 VHB Tape 5952 Black (45 mil) - 1/2 in. x 36 yds (7000028971)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Quart (TSSQT6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Quart (PLUSQT6)
- MIRACLE SEALANTS Sealant, 511 Quartz Counter Tops Sealer, 16 Ounce (QCTS16OZ6)
- MIRACLE SEALANTS Sealant, Residue Remover, Quart (RESREMQT6)
- MIRACLE SEALANTS Grout Sealer, 15 oz., 6 PK (GRTSLRAEROCS)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Pint (PLUSPT6)
- LOCTITE Sealant Window Sdg Wht 10Oz (1618182)
- Miracle Sealants Caulks & Sealants