Shop All Caulks & Sealants
Miracle Sealants
Sealant, Grout Pen Buff, .25 Oz.
Mfr # GRTPENBUF6
Zoro # G310656826
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Buff (Transparent)
- Series Grout Pen
- Full Cure Time 72 hrs
- For Use With Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
- Size 0.25 Oz.
Product Information
- Brand Miracle Sealants
- MFR # GRTPENBUF6
- Zoro # G310656826
- UPC # 753927514005
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 0.25 Oz. |
Details
Color | Buff (Transparent) |
Series | Grout Pen |
Full Cure Time | 72 hrs |
For Use With | Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile |
Coverage | Up to 145 linear ft per pen |
Description
Sealant, Grout Pen Buff, 0.25 Oz.
- •Covers grout stains easily
- •Kills mold & mildew
- •Non-slip comfrot grip
- •Odorless, non-toxic formula
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 2.88 in. W X 25 yd L Silver Duct Tape, 4PK (105680)
- SURTEK Professional Caulking Gun (PSF3)
- 3M 3M 4910 VHB Tape 2" x 2", Clear, 40 mil, 5PK (4910)
- INTERTAPE Masking Tape, 24mm, 36 Rolls/Case, PK36 (87202G)
- MIRACLE SEALANTS Sealant, Grout Shield, 70 Ounce (GRSHNI2)
- MIRACLE SEALANTS Sealant, Porcelain & Ceramic Tile Cleaner, Quart (PCTCQT6)
- MIRACLE SEALANTS Sealant, Phosphoric Acid Cleaner, Quart (PHOSQT6)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- MIRACLE SEALANTS Sealant, Finish Sealer Stripper, Quart (FSS6QT)
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Quart (TSSQT6)
- DYNAFLEX 230 DAP Clear Elastomeric Door Trim and Window Sealant 10.1 oz (18304)
- Miracle Sealants Caulks & Sealants