Shop All Lampholders
Miracle Led
U.L. Listed 1 Inch Stackable Porcelain Socket Extenders
Mfr # 602220
Zoro # G0774053
product price: $20.65
/pk 4, $5.16/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stackable
- Application Ceiling
- Watts 100 W
- Lamp Base E26
- Color White
Product Information
- Brand Miracle Led
- MFR # 602220
- Zoro # G0774053
- UPC # 728433236918
- Country of Origin China
- Category Lampholders
Details
Item | 1" Stackable Porcel |
Type | Stackable |
Application | Ceiling |
Watts | 100 W |
Lamp Base | E26 |
Color | White |
Voltage | 120 V |
Use With | Recessed Can |
Standards | UL Listed |
Description
1 In. Stackable Porcel, Color White, Product Type Stackable Porcel, Watts 100 W, Application Ceiling, Lamp Base E26, Voltage 120 V, Standards UL Listed, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111508)
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- RAYOVAC Led Headlamp, w/ Cloth Straps (DIYHL3AAA-BXTB)
- ILC Replacement For SATCO S39718 (S39718)
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602221)
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602219)
- LEVITON Socket 3Way Lmphldr 250W (07090-0PG)
- ILC Replacement for Socket G9 Socket Pg-9ha 6 replacement light bulb lamp (G9 SOCKET PG-9HA 6 SOCKET)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-E17 (SOCKET-E17)
- JANDORF Turn Knob 3-Way Nickel (60403)
- BELL OUTDOOR Weatherproof Lampholder, 75-150W Par 38 (5606-1)
- Miracle Led Lampholders