Shop All Hydroponic Lighting
Miracle Led
Commercial Hydroponic Multi Spectrum LED Hangable Grow Panel
Mfr # 602192
Zoro # G2206213
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For (2) 150W INC
- Lighting Technology LED
- Voltage 100 to 240V
- Rated Life 50,000 hr
Product Information
- Brand Miracle Led
- MFR # 602192
- Zoro # G2206213
- UPC # 728433236635
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Nominal Length | 1 ft |
Nominal Width | 1 ft |
Overall Height | 2/5 in |
Overall Length | 11 in |
Suggested Fixture Mounting Height | 0 to 24 in |
Overall Width | 11 in |
Peak Wavelength | 470 nm, 630 nm, 660 nm |
Manufacturers Warranty Length | 1 yr Limited |
Description
Light Bulb,Commr Hydrpnc Multi Spc LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- AFTERMARKET J911563 J903098 Belt Fits Case IH Skid Steers 90XT 95XT (8PK1555)
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- NATURES WAY BIRD PRODUCTS Artsn Hummingbird Feeder (AGF2)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 4PK (603785)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 6PK (603808)
- MIRACLE LED Absolute Daylight Single-Socket Cor, PK6 (601260)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 2PK (603806)
- MIRACLE LED Wide Angle LED Clamp-On Grow Light, PK4 (601314)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 6PK (603782)
- AGROBRITE T5 24W 2Ft. Replacement 6400K Tubes, PK4 (FLT5264)
- Miracle Led Hydroponics