Shop All LED Light Bulbs
Miracle Led
3W Low Profile LED Bug Light Amber Glow Replace 50W
Mfr # 602179
Zoro # G0773703
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Product Information
- Brand Miracle Led
- MFR # 602179
- Zoro # G0773703
- UPC # 728433236505
- Country of Origin China
- Category LED Light Bulbs
Details
Item | Bug Light Bulb,3W,Lw Prf LED Amber,PK6 |
Wattage Equivalency | 3800W HAL |
Description
Bug Light Bulb,3W,Lw Prf LED Amber,PK6, Wattage Equivalency 3800W HAL, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC 500W BRZ FLD Light (HZ-5505-BZ)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6-30V (6S6-30V)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- FEIT ELECTRIC Light bulb, LED, PAR38, 90w Eqv., PK24 (PAR38DM/950CA/2/12)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602113)
- MIRACLE LED Blue Spectrum Multi Plant LED Grow Light Replace 150W (602151)
- MIRACLE LED 100W Replacement LED Bulbs, Vibration Resistant Light for Garage Doors & Ceiling Fans, 10PK (603658)
- MIRACLE LED LED Harsh Environment Pro-Pack 5W Replaces 60W, Shatter Resistant All Weather Lightbulb, 18PK (801679)
- MIRACLE LED LED Harsh Environment Pro-Pack 5W Replaces 60W, Shatter Resistant All Weather Lightbulb, 12PK (801678)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- DITTO 9.5W BR30 LED 105' beam 2700K GU24 120V Dim (S9624)
- Miracle Led LED Light Bulbs