Shop All Strapping Equipment
Mip
Steel Strapping Tensioner, Rack Pusher
Mfr # MIP-1860
Zoro # G4222881
original price:
$532.99
16% off
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- Application Round Or Irregular Loads with Limited Surface Area Underneath tool, This Tensioner Is to Be Used with Push On Type Seals
- For Strapping Width 5/8" to 1-1/4"
- Notch Type Single
- For Strapping Thickness 0.58 to 0.79mm
Product Information
- Brand Mip
- MFR # MIP-1860
- Zoro # G4222881
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" to 1-1/4" |
Min. Strapping Width | 5/8 in |
Overall Width | 3 in |
Overall Height | 8 in |
Overall Length | 29 in |
Fits Strap Width | 5/8 in to 1 1/4 in |
Max. Strapping Width | 1 1/4 in |
Handle Length | 7 1/4 in |
Description
Steel Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 5/8 in to 1 1/4 in, Fits Strap Tensile .023 to .031, Handle Length 7 1/4 in, Tool Weight 7 lb, Tool Style Rack Pusher, Tensioner Application Irregular Load, Min. Strapping Width 5/8 in, Max. Strapping Width 1 1/4 in, Overall Height 8 in, Tensioner Type Rack and Pinion Push Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bundling Stretch Film, 7 1/2" x 80 Gauge x 1000', Clear, 4/Case (TNB750)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 9" x 12", Clear, 500/Case (PB3918)
- BUSINESS SOURCE Clip, Binder, Med, Blk, PK36 (65368)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- MIP Plastic Strapping Sealer, Steel (MIP-420-12)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1200)
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap (MIP-1900)
- MIP Plastic Strapping Tensioner, Windlass (MIP-380)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1610)
- MIP Plastic Strapping Sealer, Steel (MIP-420-58)
- ENCORE PACKAGING HD Sealless Tool 34 for Steel (EP-2000-34)
- Mip Strapping