Shop All Strapping Equipment
Mip
Steel Strapping Sealer, Front Action
Mfr # MIP-1120-34
Zoro # G4181527
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Duty, Lighter Duty Uses with 0.015 to 0.023 Gauge Strapping, Round Surfaces
- For Use With Steel
- For Strapping Width 3/4"
- Notch Type Single Reverse
- For Strapping Thickness 0.64mm
Product Information
- Brand Mip
- MFR # MIP-1120-34
- Zoro # G4181527
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Overall Width | 6 in |
Max. Strapping Width | 3/4 in |
Fits Strap Width | 3/4 in |
Overall Height | 1 in |
Handle Length | 14 in |
Overall Length | 16 in |
Min. Strapping Width | 3/4 in |
Description
Steel Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile .015 to .023, Tool Seal Type Push Type Seals, Tool Joint Type Single Notch, Handle Length 14 in, Tool Weight 3 lb, Tool Style Front Action, Tensioner Application General Purpose, Lighter Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 1 in, Compatible Seal Type Push Type Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILTWATCH Tilt Indicator Label, 80 deg., PK100 (24101)
- REDIFORM Driver's Daily Log Book, White (RED6K681)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, 24/Case (T905160)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1300)
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap (MIP-1900)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1200)
- MIP Steel Strapping Sealer, Side Action (MIP-3100-114)
- MIP Heavy Duty Poly Strap Sealer for Standard Crimp 1/2 in. Seals (MIP-400-12)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-12)
- ENCORE PACKAGING Bi-Directional Front Action Sealer, 17" (EP-1235-34)
- Mip Strapping