Shop All Strapping Equipment
Mip
Steel Strapping Sealer, Front Action
Mfr # MIP-1100-12
Zoro # G4032901
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- Application General Duty, Lighter Duty Uses with 0.015 to 0.023 Gauge Strapping, Flat Surfaces
- For Strapping Width 1/2"
- Notch Type Double Down
- For Strapping Thickness 0.58 to 0.79mm
Product Information
- Brand Mip
- MFR # MIP-1100-12
- Zoro # G4032901
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Overall Length | 16 in |
Overall Height | 1 in |
Handle Length | 14 in |
Min. Strapping Width | 1/2 in |
Max. Strapping Width | 1/2 in |
Fits Strap Width | 1/2 in |
Overall Width | 6 in |
Description
Steel Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile .015 to .023, Tool Seal Type Snap On Seals, Tool Joint Type Double Notch, Handle Length 14 in, Tool Weight 3 lb, Tool Style Front Action, Tensioner Application General Purpose, Regular Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 1 in, Compatible Seal Type Snap on Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON White Newsprint, 30lb., 12"x18", Whte, PK500 (3409)
- DYKEM Paint Marker, Fine Tip, Blue Color Family, Paint (41001)
- AVERY DENNISON Label, 0.75", Round, NeYellow, PK1008 (05470)
- POST-IT 2" Angled Tabs, 1/5-Cut Tabs, Assorted Colors, 2" Wide, PK24 (686A-ALYR)
- MIP Heavy Duty Poly Strap Sealer for Standard Crimp 1/2 in. Seals (MIP-400-12)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-58)
- MIP Steel Strapping Sealer, Front Action (MIP-1120-12)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1200)
- MIP Plastic Strapping Sealer, Steel (MIP-420-12)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- ZORO SELECT Plastic Strapping Sealer, 5/8 In. W (2CXN6)
- Mip Strapping